Office racking extension rack, Depth 300 mm, Height /storage shelf width: 2000/1000mm

Article no.: 990591 2000/1000
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Height /storage shelf width (mm) Price per 1 Piece (incl. VAT)

Availability

  • Shelf thickness: 25
  • Height adjustment interval: 25
  • Type of installation: Plug-in racking
  • Material: galvanised

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shelf thickness 25 mm
Height adjustment interval 25 mm
Type of installation Plug-in racking
Material galvanised
Height 2,000 mm
Width 1,000 mm
Depth 300 mm
Assembled size add-on rack width 1,006 mm
Number of shelves 6
Type of product File racking

Identification & Classification

Article number 990591 2000/1000
EAN / GTIN 4004514219909
Manufacturer number 17710
Manufacturer/responsible person Gebr. Schulte GmbH & Co. KG, Zum Dümpel 22, 59846 SUNDERN, Germany, www.schulte-lagertechnik.com

Description

Version:

T-profile frame fronts and storage shelves.
Stiffening by cross-strut. Stop strips prevent files or the documents being pushed through. The top shelf has no stop strip.
Maximum load capacity: 85 kg per storage shelf.
Rack depth 300 mm: at 2300 mm height, takes up to 96 files per bay.

Description:

Assembled size:
Basic rack: Nominal length + 60 mm
Extension rack: Nominal length +6 mm
Overall depth of the rack: Nominal depth + 36 mm
Unsupported length: max. 600 mm

Note:

  • Racks with a height/depth ratio greater than 4:1 must be secured against tipping over.
  • Floor and wall fastenings are not included.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart