{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7016 | |
| Part described | storage shelf; column frame | |
| Coating | galvanised; powder-coated | |
| Colour, grey | Anthracite grey | |
| Part described, Anthracite grey | Säulenrahmen | |
| Number of shelves | 8 | |
| Height of storage shelf | 25 mm | |
| Frame profile | Rechteck-Profil 50×25×1,25 | |
| Number of profile frames | 2 | |
| Material | sheet metal; sheet metal | |
| Colour | grey; silver | |
| Type of product | storage shelf | |
| Height adjustment interval | 25 mm | |
| Width of compartment | 1,000 mm | |
| Shelf load max. | 100 kg | |
| Bay load max. | 800 kg | |
| Delivery | completely in individual parts | |
| Type of installation | plug-in system | |
| Rack access | double-sided | |
| Rack installation | basic rack | |
| External dimension width | 1,050 mm | |
| External dimension depth | 400 mm | |
| External dimension height | 2,000 mm |
| Article number | 990324 2000 | |
| EAN / GTIN | 4069515070607 | |
| Manufacturer number | 990324 2000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |