Recycling collection bin 75 litre with self-closing deposit flap and foot lever, Deposit flap colour RAL: 6021

Article no.: 987151 6021
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Deposit flap colour RAL Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 7035; RAL 6021
Colour, grey Light grey
Colour, green Pale green
Part described, Light grey Korpus
Part described, Pale green Einwurfklappe
Manufacturer’s designation Wertstoffsammler 75 Liter mit selbstschließender Einwurfklappe und Fußhebel
Colour grey; green
Volume 75 l
Height 1,000 mm
Width 400 mm
Depth 380 mm
Type of product waste bins
Shape rectangular
Surface powder-coated
Standard DIN 4102
Weight 19.8 kg

Identification & Classification

Article number 987151 6021
EAN / GTIN 4031068199999
Manufacturer number 665-075-1-2-735 + 6021
Manufacturer/responsible person Stumpf Metall GmbH, Bautenberger Straße 4, 57234 Wilnsdorf, Germany, www.stumpf-metall.de

Description

Version:

75 litre recycling collection bins with galvanised inner container (bin bottom is leak-proof for liquids) and swing flap (with magnetic catch and square key lock).
With self-closing deposit flap, inhibits fire and odours.
With foot lever for hygienic, non-contact opening of the deposit flap.

Standard:

Incombustible to DIN 4102 and DIN EN 13501-1.

Colour:

Body light grey RAL 7035 powder-coated. Very sturdy self-adhesive protective pads in the respective colours are provided for colour coding of the deposit flaps.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability