Recycling collection bin 75 litre with self-closing deposit flap, Deposit flap colour RAL: 5014

Article no.: 987150 5014
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 3-4 weeks
0 pieces in stock

Select article variation and quantity

Deposit flap colour RAL Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

RAL colour RAL 5014; RAL 7035
Colour, blue Pigeon blue
Colour, grey Light grey
Part described, Light grey Korpus
Part described, Pigeon blue Einwurfklappe
Manufacturer’s designation Wertstoffsammler 75 Liter mit selbstschließender Einwurfklappe
Colour blue; grey
Volume 75 l
Height 1,000 mm
Width 400 mm
Depth 380 mm
Type of product waste bins
Shape rectangular
Surface powder-coated
Standard DIN 4102
Weight 19.8 kg

Identification & Classification

Article number 987150 5014
EAN / GTIN 4031068199944
Manufacturer number 660-075-0-2-200 + 5014
Manufacturer/responsible person Stumpf Metall GmbH, Bautenberger Straße 4, 57234 Wilnsdorf, Germany, www.stumpf-metall.de

Description

Izvedba:

Zbiralna posoda s prostornino 75 l, s pocinkano notranjo posodo (v področju dna je neprepustna za tekočine) in krilnimi vrati (z magnetnim držalom in 4-kotnim zaklepom).
S samozapiralno loputo, ki duši ogenj in hrup.

Standard:

Negorljivo v skladu z DIN 4102 oziroma DIN EN 13501-1.

Lakiranje:

Ogrodje svetlo sivo RAL 7035, prašnata barva. Za barvno označevanje loput so priložene robustne, samolepljive zaščitne nalepke v ustreznih barvah.

Downloads & documents

Services & product advisors

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart