{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| ESD protected area (EPA) | no | |
| Colour | blue | |
| Stripping for min. conductor cross-section | 2.4 mm2 | |
| Stripping for max. conductor cross-section | 10 mm2 | |
| Adjustment | automatic | |
| Content | single part | |
| Type of product | wire stripping tool | |
| Characteristics | stripping function | |
| Material | steel | |
| Surface | chrome-plated | |
| Manufacturing processes | forged | |
| Standard | DIN ISO 5743 | |
| Overall length L | 200 mm | |
| Total weight | 370 g |
| Article number | 986059 | |
| EAN / GTIN | 3148519860597 | |
| Manufacturer number | 986059 | |
| L-Number | L60130 455 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |