{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, blue | Signal blue | |
| Colour, grey | Anthracite grey | |
| ESD protected area (EPA) | no | |
| Length of jaws | 140 mm | |
| Width of jaws | 140 mm | |
| Suitable for | terminal sleeves | |
| Max. cross-section, terminal sleeves | 2.5 mm2 | |
| Stripping for min. conductor cross-section | 0.5 mm2 | |
| Stripping for max. conductor cross-section | 2.5 mm2 | |
| Colour | blue; grey | |
| Content | single part | |
| Type of product | wire stripping tool | |
| Characteristics | stripping function; cutting function | |
| Material | special tool steel | |
| Surface | manganese phosphated | |
| Manufacturing processes | forged | |
| Overall length L | 140 mm | |
| Total weight | 115 g |
| Article number | 985899 | |
| EAN / GTIN | 3148519858990 | |
| Manufacturer number | 985899 | |
| L-Number | L60130 2252 | |
| Manufacturer/responsible person | Stanley Black & Decker Deutschland GmbH, Black-&-Decker-Straße 40, 65510 Idstein, Germany, www.facom.de |