{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Drive size, square profile | 1/2 inch | |
| Width across flats, for hex socket screws | 14 mm | |
| Special features, for hex socket screws | with plastic sleeve | |
| Type of product | socket insert | |
| Standard | DIN 7422 | |
| Overall length | 40 mm | |
| Drive | square profile | |
| Output drive | for hex socket screws |
| Article number | 985-14 | |
| EAN / GTIN | 4000896046799 | |
| Manufacturer number | 985-14 | |
| L-Number | L60140 489 | |
| Manufacturer/responsible person | HAZET-WERK Hermann Zerver GmbH & Co. KG, Güldenwerther Bahnhofsstraße 25-29, 42857 Remscheid, Germany, www.hazet.com |