{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 3 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Safety certificate | GS TÜV Rheinland | |
| Drip catch volume | 50 l | |
| Height | 302 mm | |
| Width | 724 mm | |
| Depth | 1,164 mm | |
| Weight | 44 kg | |
| Type of product | Fitted base |
| Article number | 980071 | |
| EAN / GTIN | 4045197437990 | |
| Manufacturer number | 980071 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |