Workshop kit for Mercedes-Benz lorries 3022 TCS 264 pcs

Article no.: 97830209
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer’s designation Werkstatt-Satz f.Mercedes-Benz Lkw 3022 TCS 264tlg
Packaging Modular case (HD=Heavy Duty)
Number of parts contained 264 pcs.
Type of storage rigid foam inlay
Pre-lasered foam yes
Number of cut-outs for tools 264 pcs.
Type of product tool set

Identification & Classification

Article number 97830209
EAN / GTIN 4018754272624
Manufacturer number 97830209
L-Number L60010 5979
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Features:
  • Securely integrated into the Tool Control System (TCS) modular tool insert system

Feature:

  • Number of tools: 264

Supplied with:

Contents 264-parts:

96830172
  • 2 IMPACT sockets, long, with hexagon 1/2″ No. 51IMP.: 24; 27 mm
  • 9 INHEX 1/2″ screwdriver bits No. 54: 5; 6; 7; 8; 10; 12; 14; 17; 19 mm
  • 1 sockets, long, with hexagon 1/2″ No. 2309: 22 mm
  • 3 IMPACT wheel nut spanner with hexagon 1/2″ No. 2309K: 17; 19; 21 mm
96830174
  • 21 Combination spanner No. 13: 6; 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 21; 22; 24; 27; 30; 32; 34 mm
96830221
  • 11 sockets with hexagon 3/4″ No. 55: 22; 24; 27; 30; 32; 34; 36; 38; 41; 46; 50 mm
  • 1 ratchet 3/4″ No. 552: L. 165 mm
  • 1 Sliding piece for cross handle 3/4″ No. 556: L. 61.5 mm
  • 1 handle No. 558: L. 510 mm
  • 2 extensions 3/4″ No. 559: L. 200; 400 mm
  • 1 reducer No. 568: 3/4 to 1/2″
96830608
  • 4 circlip pliers No. 6543-6546: J2; J21; A2; A21
96830622
  • 1 Combination pliers No. 6700: L. 180 mm
  • 1 telephone pliers No. 6730: L. 200 mm
  • 1 water pump pliers No. 6572: L. 240 mm
  • 1 Power side cutters No. 6721: L. 160 mm
96833399
  • 3 slot-head screwdriver No. 4620: 0.6 x 3.5 x 75; 0.8 x 4.0 x 100; 1.2 x 6.5 x 150 mm
  • 2 slot-head screwdriver No. 4621: 0.5 x 3.5 x 90; 1.2 x 8.0 x 160 mm
  • 3 cross-head screwdriver No. 4630: PH1; PH2; PH3
  • 2 cross-head screwdriver No. 4640: PZ1; PZ2
  • 10 TORX® screwdriver No. 4650: T6; T7; T8; T9; T10; T15; T20; T25; T27; T30
  • 1 slot-head screwdriver No. 4724: 1.0 x 5.5 x 25 mm
  • 1 cross-head screwdriver No. 4734: PH2
96833400
  • 9 Double ring spanner No. 20: 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 21; 19 x 22 mm
96833401
  • 12 Double open-end spanner No. 10: 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15; 16 x 17; 18 x 21; 19 x 22; 24 x 27; 30 x 32; 34 x 36; 36 x 41 mm
  • 5 Double ring spanner No. 20: 6 x 7; 8 x 9; 10 x 11; 12 x 13; 14 x 15 mm
  • 4 TORX® double ring spanners No. 21TX.: E6 x E8; E10 x E12; E14 x E18; E20 x E24
96833402
  • 2 flat chisels No. 102: B. 17; 23; L. 150; 200 mm
  • 1 centre punch No. 105: Ø 12mm
  • 5 Pin punch No. 108: Ø 3; 4; 5; 6; 8 mm
  • 1 soft-face mallet No. 10959: Ø 50mm
  • 2 Locksmith’s hammers No. 10961: 500; 1000g
  • 1 steel wire brush No. 12374/2: L. 290 mm
  • 1 magnetic lifter No. 12600: 3000g
96833403
  • 1 fine scraper No. 10669: L. 147 mm
  • 1 Hexagon head offset screwdriver set No. 10767/9: 1.5; 2; 2.5; 3; 4; 5; 6; 8; 10 mm
  • 1 TORX® offset screwdriver set No. 10771/8: T9; T10; T15; T20; T25; T27; T30; T40
  • 1 round file No. 12025: L. 210 mm
  • 1 half-round file No. 12030: L. 260 mm
  • 1 triangular file No. 12035: L. 210 mm
  • 1 flat file No. 12036: L. 260 mm
  • 1 sealing scraper No. 12718: L. 265 mm
  • 1 Calipers No. 12900: Measuring range: 150 mm/6″
  • 1 tyre tread caliper No. 12900/3: Measuring range: 0-30 mm
  • 1 roller tape measure No. 12935/3: L. 3 m
96833404
  • 21 Sockets with double hexagon 1/2″ No. 50: 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 20; 21; 22; 23; 24; 26; 27; 28; 30; 32; 34 mm
  • 5 TORX® 1/2″ sockets No. 50TX.: E11; E16; E18; E20; E24
  • 3 TORX® 1/2″ screwdriver bits No. 54TX.: T50; T55; T60
  • 6 screwdriver bits XZN® 1/2″ No. 54X.: M6; M8; M10; M12; M14; M16
  • 1 articulated handle 1/2″ No. 504: L. 397 mm
  • 1 cross handle 1/2″ No. 506: L. 300 mm
  • 3 extensions 1/2″ No. 509: L. 52; 130; 255 mm
  • 3 wobble drive extensions 1/2″ No. 509W: L. 52; 130; 255 mm
  • 1 universal joint 1/2″ No. 510: L. 71 mm
  • 1 ratchet 1/2″ No. 512-2K.: L. 265.5 mm
  • 1 reducer No. 513: 1/2 to 3/8″
  • 1 enlarger No. 514: 1/2 to 3/4″
96833413
  • 12 sockets with hexagon 1/4″ No. 40: 4; 5; 5.5; 6; 7; 8; 9; 10; 11; 12; 13; 14 mm
  • 5 TORX® 1/4″ sockets No. 40TX.: E4; E5; E6; E7; E8
  • 3 screwdriver bits slotted 1/4″ No. 41K: 0.6 x 3.5; 1.0 x 5.5; 1.2 x 8 mm
  • 5 INHEX 1/4″ screwdriver bits No. 44K: 3; 4; 5; 6; 8 mm
  • 2 screwdriver bits cross recess 1/4″ No. 44PH.: PH1; PH2
  • 2 screwdriver bits cross recess 1/4″ No. 44PZ.: PZ1; PZ2
  • 1 ratchet 1/4″ No. 415-2K.: L. 117 mm
  • 1 1/4″ plug-in handle No. 400N: L. 150 mm
  • 1 cross handle 1/4″ No. 404: L. 116 mm
  • 1 bit ratchet 1/4″ No. 415B-2K.: L. 117 mm
  • 1 bit holder 1/4″ No. 412: L. 25 mm
  • 2 extensions 1/4″ No. 405: L. 54; 150 mm
  • 1 universal joint 1/4″ No. 407: L. 38 mm
  • 1 reducer No. 431: 3/8 to 1/4″
  • 3 TORX® 3/8″ sockets No. 45TX.: E10; E12; E14
  • 2 TORX® 3/8″ screwdriver bits No. 49TX.: T40; T45
  • 1 ratchet 3/8″ No. 435-2K.: L. 193 mm
  • 1 enlarger No. 409: 1/4 to 3/8″
  • 3 extensions 3/8″ No. 427: L. 76; 160; 240 mm
  • 1 universal joint 3/8″ No. 428: L. 46 mm
  • 1 enlarger No. 432: 3/8 to 1/2″
  • 5 TORX® bits No. 1410-1427: T6; T7; T8; T9; T25
  • 7 TORX® bits No. 1440-1446: T10; T15; T20; T25; T27; T30; T40

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart