Document holder, magnetic A3 Set of 10 YELLOW

Article no.: 974616 YELLOW
Set price 10 Piece (11.45 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock

Product details

Technical Data

Height 442 mm
Width 318 mm
Thickness 0.32 mm
Colour yellow
maximum paper size DIN A3
Type of product Transparent casing

Identification numbers & Classifications

Article number 974616 YELLOW
EAN / GTIN 4016946713214
Manufacturer number ITH3M/10 04

Description

Version:

Hard-wearing document holders of plasticiser-free hard matt film with coloured edge. Suitable for documents.
All-round magnetic strips permit quick exchange of documents.

Application:

Can be used in portrait and landscape format. Ideal for mounting emergency plans or warning signs, machine instructions, operating instructions, etc.

Note:

The 10-piece sets of the individual colours can be found in our eShop at www.hoffmann-group.com

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart