{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Height | 442 mm | |
| Width | 318 mm | |
| Thickness | 0.32 mm | |
| Colour | red | |
| maximum paper size | DIN A3 | |
| Type of product | Transparent casing |
| Article number | 974616 RED | |
| EAN / GTIN | 4016946713184 | |
| Manufacturer number | ITH3M/10 01 | |
| Manufacturer/responsible person | LEITZ ACCO Brands GmbH & Co. KG, Siemensstraße 64, 70469 Stuttgart, Germany, www.accobrands.com |