Starter set for flipchart, Type: 1

Article no.: 974547 1
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 1-2 weeks
0 pieces in stock

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Magnet ⌀ 30 mm
minimum line thickness 2 mm
maximum line thickness 10 mm
Number of paper sheets 100
Number of markers 2
Number of magnets 4
Set contents 11 pieces
Type of writing tip Wedge tip
Writing colour black; red
Type of product Flipchart starter set

Identification & Classification

Article number 974547 1
EAN / GTIN 4013695059082
Manufacturer/responsible person Holtz Office Support GmbH, Berta-Cramer-Ring 14-16, 65205 WIESBADEN, Germany, https://magnetoplan.de/

Description

Version:

Flipchart starter set. The paper element of this product is FSC® MIX-certified.

Content:

5 pcs. flipchart paper, rolled (5 blocks of 20 sheets each).
1 pc. jumbo flipchart marker, black (wedge tip, line thickness 2 – 10 mm).
1 pc. jumbo flipchart marker, red (wedge tip, line thickness 2 – 10 mm).
4 pcs. grey magnets (⌀ 30 × 8 mm).

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart