Office desk, Width: 1600mm

Article no.: 974042 1600
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 6-8 weeks
0 pieces in stock
Standard configurations usually have faster delivery times.

Select article variation and quantity

Width (mm) Price per 1 Piece (incl. VAT)

Availability

  • Type of height adjustment: mechanical
  • Insert thickness: 25
  • Colour selection: Finish: metal grey, light grey, pearl white, romaple, natural oak; Metall: Reinweiß, Alusilber, Metallgrau

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of height adjustment mechanical
Insert thickness 25 mm
Colour selection Finish: metal grey, light grey, pearl white, romaple, natural oak; Metall: Reinweiß, Alusilber, Metallgrau
Height adjustment range 680 mm - 820 mm
Width 1,600 mm
Depth 800 mm
Worktop thickness 25 mm
Insert shape Rectangular
Type of product Office desk

Identification & Classification

Article number 974042 1600
EAN / GTIN 2050002050792
Manufacturer number T10018
Manufacturer/responsible person OKA Büromöbel GmbH & Co. KG, Eibauer Straße 1-5, 02727 Ebersbach-Neugersdorf, Germany, www.oka.de

Description

Version:

Convenient office desk with stepless height adjustment (adjustment range 680 − 820 mm). Sturdy support frame with cross-bracing.
Leg sections of 2 mm steel square hollow section, 50/50 mm. Connected with positive-fitting stiffening bracing. Optimum legroom due to ergonomically designed frame.
Melamine desk top with décor surface, 25 mm thick.

Colour:

Desk top decoration available in 5 colours: royal maple, natural oak, light grey, pearl white, metal grey.
Base frame available in 3 colours: pure white, aluminum silver, metal grey.

Note:

Due to its strong reflection, the table top in metal grey is not recommended.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart