ESD swivel work chair, synthetic leather, with castors, low BLACK

Article no.: 972680 BLACK
plus VAT at the current rate Prices plus delivery costs
on request
In stock
45 pieces in stock
  • Load capacity chair: 120
  • electrostatic characteristic: EGB/ESD

Product details

Technical Data

Load capacity chair 120 kg
electrostatic characteristic EGB/ESD
Version with castors
Seat width 460 mm
Seat depth 470 mm
Backrest height 580 mm
Height adjustment range 450 mm - 630 mm
Colour of seat material black
Type of product Swivel work chair

Identification numbers & Classifications

Article number 972680 BLACK
EAN / GTIN 4016849625706
Manufacturer number JCN7150100

Description

Version:

Seat and backrest of conductive ESD synthetic leather, comfortable and soft. Washable and easy-care. Backrest with conductive plastic shell. Star base of polished aluminium.
Continuous conductive connection from the foam to the ESD castors/glides. Ergonomic comfort padding with lumbar support and handy push handles.

Standard:

Conductive to DIN 61340-5-1.

Downloads & documents

Suitable products

Accessories

Spare parts

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart