ESD Eurobox, Type: ENB5

Article no.: 972350 ENB5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
47 pieces in stock 47 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • electrostatic characteristic: EGB/ESD

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

electrostatic characteristic EGB/ESD
Height 120 mm
Width 300 mm
Depth 200 mm
Grip shape Shell handle
Type of product Euroboxes

Identification & Classification

Article number 972350 ENB5
EAN / GTIN 8055520105058
Manufacturer number NB5MC - 139105110197
Manufacturer/responsible person Lockweiler Plastic Werke GmbH, Walther-Nothelfer-Straße 2, 66687 WADERN-LOCKWEILER, Germany, www.lockweiler-werke.com

Description

Version:

High-quality, stackable transport containers made of recyclable, electrically conductive plastic. The general design of the plastic containers is a frame structure based on two standard dimensions. Sturdy walls reinforced with several ribs give the containers excellent stability.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart