{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 0.9 mm | |
| Cabinet housing internal load capacity | 1,000 kg | |
| Height adjustment interval | 20 mm | |
| Cylinder lock | modular barrel | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Safety certificate | GS TÜV Süd | |
| Height | 2,000 mm | |
| Width | 2,000 mm | |
| Depth | 550 mm | |
| Usable height | 1,840 mm | |
| Mounting rails No. 971520 size 550 | 4 pair | |
| Number of tool sockets No. 971540 | 12 | |
| Number of tool sockets | 108 | |
| Axial spacing A | 108 mm | |
| for tool shanks | HSK 80 | |
| Type of cabinet | Base cabinet | |
| Cabinet fronts | Viewing window sliding door | |
| Electronic locking system can be retrofitted | yes | |
| Weight | 182 kg | |
| Type of product | CNC cabinet |
| Article number | 971390 HSK80 | |
| Manufacturer number | 971390 HSK80 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |