{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, green | Signal green | |
| Manufacturer’s designation | DRALL TCS 4724/4840+10767 | |
| Packaging | Modular case (HD=Heavy Duty) | |
| Colour | green; black | |
| Number of tools | 24 | |
| Handle properties | ergonomic; non-slip | |
| Type of handle | standard handle | |
| Type of product | plug-in head; screwdriver | |
| Material | chromium vanadium steel | |
| Surface | chrome-plated | |
| Set | yes | |
| Drive | handle | |
| Output drive | for hex socket screws; for Phillips screws (PH); for Pozidriv screws (PZ); for slotted screws (SL) |
| Article number | 96830706 | |
| EAN / GTIN | 4018754186112 | |
| Manufacturer number | 96830706 | |
| L-Number | L60010 4592 | |
| Manufacturer/responsible person | STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de |