Ratchet combination spanner set OPEN RATCH TCS 17F/5 8 - 19 5 pcs

Article no.: 96830652
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 96830652
EAN / GTIN 4018754327058
Manufacturer number 96830652
L-Number L60010 7216
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • High-quality ratchet combination spanner set with metric, identical spanner sizes.
  • Integrated ratchet with 72 teeth enables a working angle of just 5°.
  • The flat design makes it easier to work in confined spaces.
  • The striking STAHLWILLE round finish gives the ratchet ring spanners a non-slip and pleasant feel for safe working, even with oil-smeared hands.
  • In a TCS insert - a clear and secure storage solution for tool trolleys and workshop trolleys.
Features:
  • metric, equal Jaw widths
  • Flat design
  • Jaw position 15°.
  • Ring with double hexagon
  • Integrated ratchet with 72 teeth, working angle 5°
  • Changing direction by turning the spanner
  • Reinforced connection between jaw and shaft
  • Stable, slim and lightweight construction
  • High bending strength due to double T-profile
  • pleasant, non-slip feel thanks to the STAHLWILLE round finish
  • drop-forged, hardened and cooled in an oil bath
  • Chrome Alloy Steel, chrome-plated
  • Securely integrated into the Tool Control System (TCS) modular tool insert system

Feature:

  • Number of tools: 5
  • Range: 8 – 19
  • Contents: 8; 10; 13; 17; 19 mm
  • Weight: 722g

Supplied with:

Contents 5-parts:
  • 5 Ratchet ring spanner, flat No. 17F.: 8; 10; 13; 17; 19 mm

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability