1/2″ socket spanner set TCS 50/52/30/6QR 36pcs

Article no.: 96830360
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 96830360
EAN / GTIN 4018754291731
Manufacturer number 96830360
L-Number L60010 7092
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

Characteristics:
  • Securely integrated into the Tool Control System (TCS) modular tool insert system

Feature:

  • Number of tools: 36
  • Output square external (inch): 1/2 inch
  • Height mm (h): 70 mm
  • Length mm (L): 345 mm
  • Weight: 4604g
  • Width mm (b): 340 mm

Supplied with:

Contents 36-parts:
  • 11 Sockets with double hexagon 1/2″ No. 50: 10; 11; 12; 13; 14; 15; 16; 17; 18; 19; 30 mm
  • 13 sockets with hexagon 1/2″ No. 52: 12; 13; 17; 18; 19; 20; 21; 22; 24; 27; 30; 32; 34 mm
  • 6 INHEX 1/2″ screwdriver bits No. 54: 5; 6; 7; 8; 10; 12 mm
  • 1 QuickRelease cross handle 1/2″ No. 506QR.: L. 300 mm
  • 2 QuickRelease extensions 1/2″ No. 509QR.: L. 130; 255 mm
  • 1 QuickRelease universal joint 1/2″ No. 510QR.: L. 71 mm
  • 1 QuickRelease fine-tooth ratchet 1/2″ No. 512QR N: L. 265.5 mm
  • 1 reducer No. 513: 1/2 to 3/8″

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart