Swivel work chair, Supertec, with glides and footrest ring, high, Colour: BLACK

Article no.: 965329 BLACK
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery Available in 3-4 working days
0 pieces in stock 0 pieces available in 3-4 working days

Select article variation and quantity

Colour Price per 1 Piece (incl. VAT)

Availability

  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Version high seat height
Seat width 460 mm
Seat depth 470 mm
Backrest height 580 mm
Type of height adjustment Height adjustment lever
Height adjustment version Gas pressure spring
Height adjustment range 590 mm - 860 mm
Material of base Steel
Colour of seat material black
Base version Glides with footrest ring
Support frame version 5-point star base
Armrest pair can be adjusted yes
Weight 15.5 kg
Type of product Swivel work chair

Identification & Classification

Article number 965329 BLACK
EAN / GTIN 4016849625515
Manufacturer number 9021-SP01-602-505217
Manufacturer/responsible person Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 MEßSTETTEN, Germany, www.bimos.com

Description

Version:

Supertec is comfortable, soft, breathable, extremely tough, cleaning and non-slip. Thanks to its micro reinforcement this material combines the advantages of fabric and PU foam.
Ergonomic comfort padding with lumbar support and handy push handles.

Standard:

DIN 68877

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart