{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Load capacity chair | 120 kg | |
| Series | Work-Tec Ergo | |
| Version | with castors | |
| Seat width | 460 mm | |
| Seat depth | 470 mm | |
| Backrest height | 580 mm | |
| Height adjustment range | 450 mm - 630 mm | |
| Backrest height adjustment range | 60 mm | |
| Seat angle adjustment in degrees | 6 degrees | |
| Seat depth adjustment range | 60 mm | |
| Type of product | Swivel work chair |
| Article number | 965270 BLACK | |
| EAN / GTIN | 4016849943923 | |
| Manufacturer number | 9033H-MH01-3279 | |
| Manufacturer/responsible person | Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 Meßstetten, Germany, www.bimos.com |