Swivel chair, Skintec, with castors, low, Type: BLACK

Article no.: 965250 BLACK
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
35 pieces in stock 35 pieces available in 5-10 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

  • Load capacity chair: 120

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Load capacity chair 120 kg
Series Work-Tec Ergo
Version with castors
Seat width 460 mm
Seat depth 470 mm
Backrest height 580 mm
Height adjustment range 450 mm - 630 mm
Backrest height adjustment range 60 mm
Seat angle adjustment in degrees 6 degrees
Seat depth adjustment range 60 mm
Material of seat surface Skintec
Material of backrest Skintec
Type of product Swivel work chair

Identification & Classification

Article number 965250 BLACK
EAN / GTIN 4016849943886
Manufacturer number 9033H-4000-3279
Manufacturer/responsible person Bimos - eine Marke der Interstuhl Büromöbel GmbH &, Brühlstraße 21, 72469 Meßstetten, Germany, www.bimos.com

Description

Version:

Seat and backrest of soft Skintec. High seating comfort thanks to soft padded foam core. Smooth, closed surface for easy cleaning (seamless hygienic design). Non-slip and dimensionally stable even under continuous load. Free from harmful substances (no phthalates, no PVC, no plasticisers). Fire safety tested in accordance with DIN EN 1021-1 and 2.
Swivel work chair Work-Tec Ergo: comfort upholstery with ergonomically shaped backrest and horizontal quilting, with practical push handles in orange.
Weight adjustment from 45 – 120 kg.
With ergonomic package: synchronous technology including weight adjustment.

Note:

Supplied for self-assembly, saving freight costs. Delivered unassembled.

Downloads & documents

Suitable products

From the same series "Work-Tec Ergo" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart