Torque spanner MANOSKOP No. 714 Measuring range 100-1000Nm Output L. 1343mm

Article no.: 96500100
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product torque wrenches

Identification & Classification

Article number 96500100
EAN / GTIN 4018754222773
Manufacturer number 96500100
L-Number L60010 5152
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH, Lindenallee 27, 42349 Wuppertal, Germany, https://www.stahlwille.de

Description

Description:

  • Torque/angle spanner for screw connections according to the tightening method torque, angle of rotation, torque with monitoring variable ″angle of rotation″ and angle of rotation with monitoring variable ″torque″.
  • Electromechanical-indicating (with electronic measurement) and triggering (with the familiar mechanical ″click″).
  • Visual assessment of the screw fall.
  • Simple documentation of the recorded measured values on the PC via the USB interface and via optional Bluetooth® Low Energy module.
  • Thanks to the combination of the patented electromechanical release and the display and acoustic feedback, the key offers maximum optimised signalling.
Features:
  • Electromechanical release
  • Acoustic and visual trigger signal
  • 4 measuring modes (torque, angle of rotation, torque with monitoring variable ″angle of rotation″, angle of rotation with monitoring variable ″torque″)
  • High-resolution colour OLED display and signal lights on the side
  • Optical evaluation of the screwing case: Yellow light (pre-warning threshold reached), green light (in the target range), red light (measured value outside the tolerance range)
  • Freely configurable menu structure
  • Bayonet lock for battery/rechargeable battery
  • Optional: Li-ion battery no. 7195-2 and charger no. 7160
  • 3 function modes: Triggering (patented electromechanical triggering), Peak Hold (indicating operation with peak value display) and Track (indicating operation with actual value display)
  • Micro-USB interface for data exchange
  • Optional Bluetooth® Low Energy module (5.2)
  • QuickRelease safety lock - change system for insertion tools
  • Data storage of up to 2,500 tightening operations including date and time stamp
  • Up to 200 screwing operations can be programmed in a maximum of 25 sequence plans
  • Various tolerance limits can be set depending on the screw joint
  • Quick and precise adjustment via keypad
  • No unintentional adjustment thanks to password-protected key lock
  • Acoustic and visual signal warns of torque spanner overload and forced release in clockwise tightening mode
  • Automatic notification of the next calibration date, freely configurable by time and/or number of loads
  • Fully automatic calibration and adjustment with the perfectControl® calibration and adjustment device no. 7794-2 (torque) or 7794-3 (torque and angle of rotation) to reduce error influencing factors
  • Units of measurement: N-m, ft-lb, in-lb
  • Automatic gauge block correction: Possibility to enter a deviating sample size to ensure the desired target value
  • Immediately ready for operation again after unloading
  • Right and left-hand tightening - the insertion tool must be rotated for left-hand tightening in the ″triggering″ function mode
  • Torque and rotation angle displays visible simultaneously
  • Measurement independent of the force application point (for sizes 1, 2 and 4)
  • Safe handling thanks to ergonomically shaped 2-component handle (resistant to the most common oils, greases, fuels, brake fluids and Skydrol)
  • 3 certificates enclosed (torque indicating/releasing according to DIN EN ISO 6789-2):2017, angle of rotation based on VDI/VDE 2648-2)
  • in a sturdy plastic case (sizes 40-100 in a sheet steel case)
  • registered design, patented
  • Supplied with SensoMaster 4 software, USB cable, 4 AAA/LR03 micro batteries, 1.5 V
  • Display resolution angle of rotation 0.1°
  • Display deviation angle of rotation ±1°, ±1 digit up to 100°, >100° at least 1%, ± 1 digit
  • Display resolution torque ≤ 60 N-m: 0.01 N·m; > 60 N-m: 0.1 N·m; > 400 N-m: 1 N·m
  • Display deviation torque ± 2 %, ± 1 digit

Feature:

  • Size: 100
  • Height mm (h): 25.6 mm
  • Length mm (L): 1343 mm
  • LF: 1343 mm
  • Measuring range ft-lb: 74-750 ft·lb
  • Measuring range N-m: 100-1000 N·m.
  • SF: 55 mm
  • Size of tool holder [inside4kt]: 22 x 28 mm
  • Weight: 4990g
  • Weight with box: 10500g
  • Width mm (b): 30.6 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart