Ball-head offset screwdriver set 10767a/13 Range 0.05 - 3/8 13 pcs

Article no.: 96435700
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 96435700
EAN / GTIN 4018754332991
Manufacturer number 96435700
L-Number L60010 7849
Manufacturer/responsible person STAHLWILLE Eduard Wille GmbH & Co. KG, Lindenallee 27, 42349 WUPPERTAL, Germany, www.stahlwille.de

Description

Description:

Characteristics:
  • for inch Hexagon socket screws
  • with ball head at the long end of the shaft
  • Swivelling angle up to 25° to each side
  • for quick and safe working even in hard-to-reach places
  • Mounted screws are reliably held in place
  • Chrome Alloy Steel, nickel-plated
  • In a labelled plastic holder for quicker retrieval

Feature:

  • Number of tools: 13
  • Range: 0,05 - 3/8
  • Contents: 0,05, 1/16, 5/64, 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8
  • No.: 10767a/13
  • Weight: 280g

Supplied with:

Contents 13-parts:
  • 13 Hexagonal offset screwdriver No. 10767a: 0.05;1/16;5/64;3/32;7/64;1/8;9/64;5/32;3/16;7/32;1/4;5/16;3/8 inch

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart