{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height | 120 mm | |
| Width | 300 mm | |
| Depth | 200 mm | |
| Material | Polypropylene | |
| Colour | red | |
| Grip shape | Shell handle | |
| Type of product | Euroboxes |
| Article number | 963378 NB5 | |
| EAN / GTIN | 8055520001671 | |
| Manufacturer number | NB5V1- ROT | |
| Manufacturer/responsible person | Lockweiler Plastic Werke GmbH, Walther-Nothelfer-Straße 2, 66687 Wadern-Lockweiler, Germany, www.lockweiler-werke.com |