{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
Type | LB400D | |
Height | 81 mm | |
Width | 183 mm | |
Depth | 400 mm | |
Colour | red | |
Contents per box | 15 | |
Type of product | Storage bin |
Article number |
963361 LB400D
Copy |
|
EAN / GTIN |
4009292805689
Copy |
|
Manufacturer number |
VPE 19502441
Copy |
|
Manufacturer/responsible person | Lockweiler Plastic Werke GmbH, Walther-Nothelfer-Straße 2, 66687 WADERN-LOCKWEILER, Germany, www.lockweiler-werke.com |