Drawer transparent, Drawer type: 250-1

Article no.: 963259 250-1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 5-10 working days
167 pieces in stock 167 pieces available in 5-10 working days

Select article variation and quantity

Drawer type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 58 mm
Width 80 mm
Depth 239 mm
Application range Small parts holder
Type of product Drawer

Identification & Classification

Article number 963259 250-1
EAN / GTIN 5733439107273
Manufacturer number 107273
Manufacturer/responsible person raaco Germany Handels GmbH, Admiralstraße 21, 28215 BREMEN, Germany, www.raaco.com

Description

Suitable for:

Drawer unit No. 963255 size 24.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart