Divider plates set, transparent, suitable for drawer type: 150-00

Article no.: 963252 150-00
Set price 60 Piece (0.35 US $ / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
25 pieces in stock 25 pieces available in 3-4 working days

Select article variation and quantity

suitable for drawer type Set price 60 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 35 mm
Width 52 mm
suitable for case / box / drawer type 150-00
Type of product Drawer divider

Identification & Classification

Article number 963252 150-00
EAN / GTIN 5733439101981
Manufacturer number 101981
Manufacturer/responsible person raaco Germany Handels GmbH, Admiralstraße 21, 28215 BREMEN, Germany, www.raaco.com

Description

Suitable for:

Drawers No. 963253.
Drawer unit No. 963251 size 60.

Supplied with:

Number of plates: 60 pcs.

Note:

Drawers in drawer unit No. 963251 size 40 can be fitted with dividers No. 963252 size 150-01, 150-02 and 150-03/04.

Downloads & documents

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart