Drawer unit, Number of drawers: 8

Article no.: 963251 8
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
30 pieces in stock 30 pieces available in 3-4 working days

Select article variation and quantity

Number of drawers Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 552 mm
Width 306 mm
Depth 150 mm
possible subdivisions per drawer 4 pcs.
Number of drawers 8
Type of product Small parts holder

Identification & Classification

Article number 963251 8
EAN / GTIN 5733439137416
Manufacturer number 137416
Manufacturer/responsible person raaco Germany Handels GmbH, Admiralstraße 21, 28215 BREMEN, Germany, www.raaco.com

Description

Version:

Casing of galvanised sheet metal, steel blue power-coated.
Divisable drawers of polypropylene with stop edge (to prevent the drawer from falling out).
For wall mounting and incorporation into rotary towers.

Fitted with:

Number of drawers (W×D×H mm): 8 pcs.(279×155×64)

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart