UNI-BOX 48 mm high 96X144 mm

Article no.: 960910 96X144
plus VAT at the current rate Prices plus delivery costs
on request
In stock
426 pieces in stock

Product details

Technical Data

Height 48 mm
Internal height 42 mm
Width 96 mm
Width internal 85 mm
Depth 144 mm
Internal depth 133 mm
Material ABS plastic
prepared for covering yes
stackable yes
Fixing on the dotted mat yes
Type of product Small parts storage bins

Identification numbers & Classifications

Article number 960910 96X144
EAN / GTIN 4037519001316
Manufacturer number AQ-0111-CH8000

Description

Note:

Base plates to take the boxes, see No. 961140.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    width×depth (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart