Divider plate 64

Article no.: 960560 64
plus VAT at the current rate Prices plus delivery costs
on request
In stock
543 pieces in stock
  • suitable for workstations and storage equipment: Tool cabinet; Storage shelf cabinet

Product details

Technical Data

suitable for workstations and storage equipment Tool cabinet; Storage shelf cabinet
Height 75 mm
Width 64 mm
Width in units 4 E
Divider unit 1 unit = 17 mm
angled mounting for label holder yes
suitable for drawer front height 100 / 125 mm
Material Aluminium
Fixing to the floor of the drawer with screws No. 960530
Type of product Drawer divider

Identification numbers & Classifications

Article number 960560 64
EAN / GTIN 4045197333667

Description

Version:

Aluminium

Application:

For further plain dividers to use in connection with slotted dividers see No. 960490 to 960520.

Note:

For sets of slotted dividers / plain dividers see No. 960200960240; 960300960360; 960372 − -960378; 960380960440; 960438 − 960442; 960450960480.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart