{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| suitable for workstations and storage equipment | Tool cabinet | |
| suitable for drawer front height | 150 mm; 175 mm | |
| suitable for drawers usable width | 459 mm | |
| suitable for drawers usable depth | 459 mm | |
| Type of product | Drawer divider |
| Article number | 960186 3+6 | |
| EAN / GTIN | 4045197887771 | |
| Manufacturer number | 960186 3+6 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |