Plain divider, Height×Width: 113X80mm

Article no.: 960040 113X80
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
65 pieces in stock 65 pieces available in 3-4 working days

Select article variation and quantity

Height×Width (mm) Price per 1 Piece (incl. VAT)

Availability

  • suitable for workstations and storage equipment: Workbench

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

suitable for workstations and storage equipment Workbench
Height 113 mm
Width 80 mm
Width in units 8 U
Divider unit 1 unit = 10 mm
angled mounting for label holder no
suitable for drawer front height 140 and more mm
Material Aluminium
Fixing to the floor of the drawer no
Type of product Drawer divider

Identification & Classification

Article number 960040 113X80
EAN / GTIN 4045197327659
Manufacturer number 960040 113X80
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Application:

For further division of the drawers in connection with slotted dividers No. 960030.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart