This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Upright cabinet, Number of pull-out frames: 2

Article no.: 958615 2

Select article variation and quantity

Number of pull-out frames Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 958615 2
Manufacturer number 958615 2
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Cabinet body made of 1.75 mm and pull-out frames of 1.25 mm thick high quality sheet metal. The pull-out frames are cantilevered and equipped with an anti-tilt device (only 1 frame can be pulled out at a time). The hot-dip galvanised frame side walls have holes at 37 mm intervals for mounting tool carriers, storage shelf trays, and perforated tool boards. The upright cabinets are prepared for wall or floor−mounting and must be secured against tilting. The cabinets have a central catch with a cylinder lock incorporated within a slide handle.

Optional extras:

The pull-out frames of the upright cabinets can be fitted with storage shelf trays No. 958620, perforated tool boards No. 958625 and tool carriers No. 970110 / 970130.

Colour:

Body light grey RAL 7035, pull-out frames signal blue RAL 5005 powder-coated.

Note:

2 carriers can be fitted back-to-back in a 315 mm wide pull-out frame.

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart