This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Perforated panel single-sided, suitable for upright cabinet height: 1000mm

Article no.: 958625 1000

Select article variation and quantity

suitable for upright cabinet height (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 958625 1000
Manufacturer number 958625 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Made of 1.25 mm high-quality sheet metal with □ 9×9 mm holes at 37 mm pitch. For mounting hooks, brackets and perforated panel accessories on one side, these can be found in part 96. Usable dimension for hooks when fitted to size 2: 250 mm / 40 mm, optionally 135 mm / 135 mm. When fitted to size 4: 75 mm / 40 mm, cannot be fitted centrally.

Suitable for:

Fills one pull-out frame of cabinet No. 958610 completely.

Colour:

Light grey RAL 7035 powder-coated.

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 

Availability