{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| RAL colour | RAL 7035 | |
| Colour, grey | Light grey | |
| Manufacturer’s designation | Ordnerhalter, Nutzbreite: 270mm | |
| Colour | grey | |
| Fastening materials supplied, suitable for wall-mounting | no | |
| Type of product | sorting tray | |
| Usable height | 340 mm | |
| Usable width | 270 mm | |
| Usable depth | 300 mm | |
| Max. paper size | DIN A4 | |
| Number of compartments | 1 | |
| Material | metal | |
| Characteristics | suitable for wall-mounting |
| Article number | 956845 270 | |
| EAN / GTIN | 4062406128302 | |
| Manufacturer number | 956845 270 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |