Magnet stick 125 mm

Article no.: 956810 125
plus VAT at the current rate Prices plus delivery costs
on request
In stock
1,565 pieces in stock

Product details

Technical Data

Height 11 mm
Material of the magnet core Neodymium
Width 125 mm
Depth 11 mm
Type of product Organiser magnet

Identification numbers & Classifications

Article number 956810 125
EAN / GTIN 4062406198060

Description

Version:

Plastic stick with two strong Neodymium magnets pressed in. For better organisation at the workplace. For mounting drawings and works orders on a metallic surface. The magnets are 84 mm apart, which prevents the document twisting and lifting off.

Downloads & documents

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart