{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, grey | Anthracite grey | |
| Series | GARANT easyFix | |
| Colour | grey; transparent | |
| Volume | 0.72 l | |
| Type of product | Tilting box | |
| Material | plastic | |
| Width | 185 mm | |
| Depth | 130 mm | |
| Height | 114 mm |
| Article number | 955807 M | |
| EAN / GTIN | 4067263183754 | |
| Manufacturer number | 955807 M | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |