GARANT easyFix paper roll holder, Type: 1

Article no.: 955805 1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock Available in 3-4 working days
102 pieces in stock 102 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height 310 mm
Length 377 mm
Width 238 mm
Axial dia. 32 mm
Usable width 370 mm
Safe working load 8 kg
Type of product Roll holder

Identification & Classification

Article number 955805 1
EAN / GTIN 4062406799038
Manufacturer number 955805 1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Exceptionally robust and stable paper roll holder with 2 brackets made from sheet metal. With aluminium axle ⌀ 32 mm with plastic end caps. Fold-away cover with tear-off edge and retention in open position for convenient replacement of the roll. Paper roll can be inserted into 2 positions.
Front mounting – paper roll ⌀ maximum: 350 mm.
Rear mounting – paper roll ⌀ maximum: 250 mm.
Roll core ⌀ minimum: 42 mm
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Rolls with maximum roll width 370 mm.
Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Note:

Suitable wipes can be found under No. 089103 size W, No. 089105 size W, No. 089132 size W.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart