Easyfix burr holder 3+6

Article no.: 955735 3+6
plus VAT at the current rate Prices plus delivery costs
on request
In stock
114 pieces in stock

Product details

Technical Data

Series Easyfix
Type of product Burr holder

Identification numbers & Classifications

Article number 955735 3+6
EAN / GTIN 4062406197797

Description

Version:

Graded mountings for up to 6 burrs with shank ⌀ 3 and/or 6 mm. Clear storage in 2 rows.
Universal application for different head ⌀:
6 items up to head ⌀ 25 mm, 3 items up to head ⌀ 30 mm offset, 2 items up to head ⌀ 50 mm and 1 item up to head ⌀ 85 mm. Can also be used upright on the worktop.
Simple insertion in a perforated panel with just one hand, no tools required. Fixed retention without screw fastening, thereby avoiding scratches on the perforated panel.

Suitable for:

Perforated panels □ 9×9 mm in a 37 mm grid.

Supplied with:

All the associated base plates.

Downloads & documents

From the same series "Easyfix" View all

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart