{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Colour, black | Jet black | |
| Part described | Grundplatte | |
| Manufacturer’s designation | GARANT easyFix Werkzeughalter 45° | |
| Colour | black | |
| Suitable for | Perforated panels | |
| Shape of hook | single hook 45° | |
| Usable depth | 30 mm | |
| Material of base plate | plastic | |
| Type of base plate | simple | |
| Material of wire | steel | |
| Diameter of wire | 4 mm | |
| Type of product | perforated panel hook | |
| Material | steel |
| Article number | 955505 30 | |
| EAN / GTIN | 4062406194857 | |
| Manufacturer number | 955505 30 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |