Marking board for GARANT Uni Line Panel M, Type: YELLOW

Article no.: 955443 YELLOW
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
19 pieces in stock 19 pieces available in 3-4 working days

Select article variation and quantity

Type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Panel
Height 250 mm
Width 326 mm
Depth 30 mm
Colour yellow RAL 1021
Type of product Marking attachment

Identification & Classification

Article number 955443 YELLOW
EAN / GTIN 4062406584474
Manufacturer number 955443 YELLOW
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Marking board made from sheet metal for attaching to GARANT Uni Line Panel No. 955440.

Colour:

Powder-coated in the respective colour.

Note:

Suitable pictograms (various application purposes) for marking boards can be found under No. 955474.

Warning:

Intended use
  • Double-walled column with double-sided perforated panels.
  • Perforated panels 9 x 9 mm with 37 mm grid to take easyFix hooks and holders and other perforated panel accessories.
  • Observe the maximum load capacity including add-ons.

Reasonably foreseeable misuse
  • Fit only the intended accessories to the perforated panel.
  • Do not carry people.
  • Do not store or transport unsecured workpieces.
  • Do not place or position on mobile workstations and storage.
  • Do not make any unauthorised modifications.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart