This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Racking cupboard with plain sheet metal swing doors, Height mm / Type: 1000

Article no.: 954600 1000

Select article variation and quantity

Height mm / Type Price per Piece (incl. VAT)

Availability

  • Cabinet housing internal load capacity: 500
  • Door opening angle: 225
  • Height adjustment interval: 20
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7016, 5012, 5005

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Material thickness 0.9 mm
Cabinet housing internal load capacity 500 kg
Door opening angle 225 degrees
Height adjustment interval 20 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7016, 5012, 5005
Height 1,000 mm
Width 750 mm
Depth 275 mm
Usable height 840 mm
Number of shelves 0
Cabinet fronts Plain sheet metal swing door
Weight 30 kg
Type of product Racking cupboard

Identification & Classification

Article number 954600 1000
EAN / GTIN 4045197179654
Manufacturer number 954600 1000
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Mountings for storage shelves at 20 mm intervals. Doors reinforced on the inside, can be locked by push handle with a cylinder lock.
The swing-door cabinet is equipped with solid sheet metal swing doors.
With neither storage shelves nor open storage bins.

Fitted with:

Number of storage bins

Colour:

Body light grey RAL 7035, doors signal blue RAL 5005 powder-coated.

Note:

  • For single open storage bins see No 963321.
  • For individual open storage bins see No. 954750 / 4755.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart