Crimping tool / cable knife set 2

Article no.: 954389 2
plus VAT at the current rate Prices plus delivery costs
on request
In stock
69 pieces in stock
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×10

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×10
Height 75 mm
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of tools 2
Number of tools 2
Version for cable processing
Weight 0.767 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 954389 2
EAN / GTIN 2050002004320

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.

Supplied with:

Rigid foam inlay, empty No. 952001 size 954389: 1 pc.
HOLEX crimping pliers No. 729720 size 6IS: 1 pc.
KNIPEX fixed blade cable knife No. 844410: 1 pc.

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart