Socket set 3/8 inch 24

Article no.: 953710 24
plus VAT at the current rate Prices plus delivery costs
on request
In stock
43 pieces in stock
  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 8×10
  • Square drive: 3/8

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 8×10
Square drive 3/8 inch
Width 200 mm
Depth 250 mm
Width in G 8
Depth in G 10
Number of tools 24
Weight 1.384 kg
Type of product Rigid foam inlay

Identification numbers & Classifications

Article number 953710 24
EAN / GTIN 4062406157159

Description

Version:

Popular tool sets in two-colour moulded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite, under which the contrast colour of blue indicates if a tool is missing.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G × 16 G or 500 × 400 mm (W × D).
Foam inlays of size 10 G × 8 G suit shadowboards No. 923210 size 250 (2 foam inlays per shadowboard).

Supplied with:

Rigid foam inlay, empty No. 952001 size 953710: 1 pc.
HOLEX hexagon socket No. 637220 size 7; 8; 9; 10; 11; 12; 13; 14; 15; 16; 17; 18; 19: 1 pc. each
HOLEX hexagon screwdriver bit No. 637620 size 3; 4; 5; 6; 8; 10: 1 pc. each
HOLEX reversible ratchet, No. 635090 size 3/8: 1 pc.
HOLEX extension No. 635420 size 75; 125: 1 pc. each
HOLEX T-handle No. 635720 size 200: 1 pc.
HOLEX universal joint No. 636220 size 3/8: 1 pc.

Downloads & documents

Suitable products

Spare parts

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart