{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of pieces | 19 pcs. | |
| Colour | silver; black | |
| Number of tools | 19 | |
| Size of drive output, for hexagon head screws | 5,5 | |
| Type of product | spanner | |
| Surface | chrome-plated | |
| Set | yes | |
| Drive | handle | |
| Output drive | for hexagon head screws | |
| Content | set/ assortment |
| Article number | 952508 19 | |
| EAN / GTIN | 2050002041301 | |
| Manufacturer number | 952508 19 | |
| Manufacturer/responsible person | Sortimentslieferant HO für P9, ZUSAMMENSTELLUNG IM HAUS, 81241 BETRIEBSEINRICHTUNGEN, Germany |