{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Number of pieces | 11 pcs. | |
| Packaging | plastic case | |
| Colour | grey; silver | |
| Version | straight | |
| Number of tools | 11 | |
| Type of product | spanner | |
| Surface | chrome-plated | |
| Set | yes | |
| Drive | handle | |
| Output drive | for hexagon head screws | |
| Content | set |
| Article number | 952447 11 | |
| EAN / GTIN | 4062406154417 | |
| Manufacturer number | 952447 11 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |