This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Computer terminal, Type: DE

Article no.: 951500 DE

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 951500 DE
Manufacturer number 951500 DE
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Monitor housing with fan for monitors up to 19 inches, with height adjustable, galvanised storage shelf. Swing door with polycarbonate window, lockable.
Keyboard drawer locks in full travel position. Three height adjustments at 60 mm intervals (1058 / 1118 / 1178 mm), can be locked, with palm rest made of wood and cable strain relief.
Computer housing with fan and 1 height adjustable galvanised storage shelf, 6-way socket outlet - German version - with ON/OFF switch and cable slot for a tidy cable layout. One key for all locks.

Supplied with:

6-way multiple socket outlet with ON/OFF switch

Colour:

Body light grey RAL 7035, doors and drawer front signal blue RAL 5005 powder-coated.

Note:

The dimensions of the computer workstation are compatible with modular cabinets No. 956000956785 and can be combined with them as required.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart