Trough height 25 mm 1K, Width×depth in G / type: 2X6/1

Article no.: 951415 2X6/1
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock Available in 3-4 working days
1,912 pieces in stock 1,912 pieces available in 3-4 working days

Select article variation and quantity

Width×depth in G / type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width 50 mm
Depth 150 mm
Width in G 2
Depth in G 6
Number of compartments in box 1
Total number of troughs 1
suitable divider plates No. 951275 size B
Type of product Trough insert

Identification & Classification

Article number 951415 2X6/1
EAN / GTIN 4062406151683
Manufacturer number 951415 2X6/1
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Troughs and divider plates of plastic. Troughs slotted on the inside for division using divider plates.

Downloads & documents

Suitable products

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart