This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Computer station, wheeled, Type: DK

Article no.: 951350 DK

Select article variation and quantity

Type Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 951350 DK
Manufacturer number 951350 DK
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Like computer workstations No. 951100 / 951150 / 951101 / 951151, but
  • Cabinet underneath has sheet metal doors with no polycarbonate windows.
  • Additionally with top-mounted housing with lockable swing door and polycarbonate window for CRT monitors up to 21 inch and second fan.

Cupboard with separately lockable double plain sheet metal doors, equipped with dividing wall (can be mounted on the left or right), pull-out shelf, load capacity 45 kg, with cable strain relief and galvanised storage shelf for the tower compartment. One key for all locks. All the electrical items are fitted so that they do not protrude and are easily accessible. The computer workstation is available either with or without a mobile base (2 fixed and 2 electrically conductive castors with brakes 125 mm ⌀ as well as a push handle). Worktop surface of beech marine ply.
Electrical protection: Dust-proof and splash-proof to IP41 to DIN / VDE / 0470 / EN 60529.

Function:

IP41: Protected against water falling vertically and protected against penetration by foreign bodies with ⌀ > 1 mm, however tools and wires should be kept away.

Colour:

Body light grey RAL 7035, doors, drawers, and pull-out shelf signal blue RAL 5005 powder-coated.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart